Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30714 / SOFIMA
Mfr # B1HF0075491
Zoro # G110488405
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part 30714
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075491
- Zoro # G110488405
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | 30714 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085006 is a quality replacement for SOFIMA / 30714.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Steel Spring Locking Cam, 20019 (20019)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5308EZ)
- PERFORMANCE TOOL Need Nose Adapter (W54219)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- Beta 1 Filters Hydraulic Filters