Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 30696 / SOFIMA
Mfr # B1HF0075539
Zoro # G110488191
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part 30696
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075539
- Zoro # G110488191
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | 30696 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084988 is a quality replacement for SOFIMA / 30696.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM804846N)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40D1CL)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- Beta 1 Filters Hydraulic Filtration