Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 304655 / INTERNORMEN
Mfr # B1HF0041186
Zoro # G110477812
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 304655
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041186
- Zoro # G110477812
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 8.15 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 304655 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043861 is a quality replacement for INTERNORMEN / 304655.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- BESTORQ Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs (140J7)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- Beta 1 Filters Hydraulic Filtration