Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 304534 / INTERNORMEN
Mfr # B1HF0073192
Zoro # G110476044
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 304534
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073192
- Zoro # G110476044
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 5.079 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 304534 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074206 is a quality replacement for INTERNORMEN / 304534.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 648mm PL, T81 (648-8M-20)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 2200 lb., 12 In (K2XG20-24V-12)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- Beta 1 Filters Hydraulic Filtration