Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 303108 / INTERNORMEN
Mfr # B1HF0052969
Zoro # G410479158
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 303108
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052969
- Zoro # G410479158
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.85 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 303108 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0053933 is a quality replacement for INTERNORMEN / 303108.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Input Oil Seal (55478)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- Beta 1 Filters Hydraulic Filters