Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 302098 / INTERNORMEN
Mfr # B1HF0066081
Zoro # G410481656
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 302098
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066081
- Zoro # G410481656
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 5.827 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 302098 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0069408 is a quality replacement for INTERNORMEN / 302098.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cable Reel, 35 ft., Spring Return Drive (EZ-SD-35)
- SUPER LUBE Dri-Film PtFE, Aerosol, Can, 5.25 Oz. (11006)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- COXREELS Hydraulic Rewind Hose Reel 3/4In. I.D., (1125-5-200-H)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filters