Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 301098 / INTERNORMEN
Mfr # B1HF0006429
Zoro # G110486814
product price: $26.59
/ea
Sold in multiples of 4 for $106.36
$106.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 301098
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110486814
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.449 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 301098 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0013305 is a quality replacement for INTERNORMEN / 301098.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 5PK1080 Micro Ribbed V-Belt, 42 in Outside Length, 17 13/32 mm Top Width, 5 Ribs (89296560)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- ENERPAC Pump Air Turbo Ii (PARG1105N)
- LEGRIS Flow Control Regulator, 5/16 In Tube Sz (7015 08 14)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- Beta 1 Filters Hydraulic Filtration