Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 301096 / INTERNORMEN
Mfr # B1HF0034173
Zoro # G510483758
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 301096
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034173
- Zoro # G510483758
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.89 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 301096 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0035856 is a quality replacement for INTERNORMEN / 301096.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- INGERSOLL-RAND Kit, Button (2141-K75)
- GATES Power Curve Belts, B285PC (B285PC)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- Beta 1 Filters Hydraulic Filters