Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 301079 / INTERNORMEN
Mfr # B1HF0006599
Zoro # G510486698
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 301079
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006599
- Zoro # G510486698
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 301079 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013303 is a quality replacement for INTERNORMEN / 301079.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 108 Nominal, 425 to 456 ID, 0025 Thickness, 34 Width, 300 (844425)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115962)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 112" (BX112)
- LOC-LINE Flex Hose Kit, 3/4 In Dia (60513)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filters