Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 301072 / INTERNORMEN
Mfr # B1HF0006535
Zoro # G510486643
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 301072
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006535
- Zoro # G510486643
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 16.85 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 301072 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013297 is a quality replacement for INTERNORMEN / 301072.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- IFM Flexible Coupling, Bore 10.0mm/10.0mm (E60067)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/10 Micron/25 PSI Bypass (HFA91025)
- Beta 1 Filters Hydraulic Filtration