Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 300461 / INTERNORMEN
Mfr # B1HF0066541
Zoro # G110481475
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 300461
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066541
- Zoro # G110481475
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.016 in |
Length | 9.173 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300461 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0069316 is a quality replacement for INTERNORMEN / 300461.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- Beta 1 Filters Hydraulic Filters