Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 300442 / INTERNORMEN
Mfr # B1HF0099039
Zoro # G110494109
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 300442
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099039
- Zoro # G110494109
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300442 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0113304 is a quality replacement for INTERNORMEN / 300442.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearings (200SZZ)
- YELLOC YELLOC AQUALINE MIX BOX, 10pc. Assortment (AQUALINE AM442)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters