Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 300247 / INTERNORMEN
Mfr # B1HF0062614
Zoro # G510476675
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 300247
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062614
- Zoro # G510476675
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.969 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300247 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0063883 is a quality replacement for INTERNORMEN / 300247.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115334)
- SMITH BEARING Cam Follower, Crowned, Stud, Hex Socket (CR-1-3/4-XBEC)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- Beta 1 Filters Hydraulic Filters