Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 300123 / INTERNORMEN
Mfr # B1HF0062622
Zoro # G110476693
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 300123
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062622
- Zoro # G110476693
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.575 in |
Outside Dia. | 2.165 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 300123 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0063817 is a quality replacement for INTERNORMEN / 300123.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEXALL Protexall: Houdini 4-Way Lock Lubricant - 11oz (PTX-LUBE-11OZ)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- DYNABRADE Spring, 1468 (01468)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- Beta 1 Filters Hydraulic Filtration