Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2940L12B13 / SEPARATION TECHNOLOGIES
Mfr # B1HF0034350
Zoro # G510476996
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 2940L12B13
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G510476996
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 13.071 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 2940L12B13 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0038078 is a quality replacement for SEPARATION TECHNOLOGIES / 2940L12B13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- ENERPAC H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7206)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- Beta 1 Filters Hydraulic Filters