Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 290K62P / EPPENSTEINER
Mfr # B1HF0057190
Zoro # G910476008
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 290K62P
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0057190
- Zoro # G910476008
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.063 in |
Outside Dia. | 2.126 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 290K62P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0057206 is a quality replacement for EPPENSTEINER / 290K62P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Brass Hose End - 3/8" x 1/4" NPT (1702-4)
- GATES Hi-Power II Belts, C49 (C49)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting (5VLK2)
- PRIMEFIT PrimeFlex Hybrid Poly Air Hose 1/4 x 100Ft (HYP141002-O)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- Beta 1 Filters Hydraulic Filters