Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 290K102P / EPPENSTEINER
Mfr # B1HF0057155
Zoro # G410476089
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 290K102P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0057155
- Zoro # G410476089
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.063 in |
Outside Dia. | 2.126 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 290K102P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0057200 is a quality replacement for EPPENSTEINER / 290K102P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJX-12MP (6505-16-12)
- ZEELINE Needle Adapter to Lubricate Bearings 0.12 in. NPT (22SP)
- KINGFISHER Grease Fitting, Str, OAL1.00 In, PK10 (5PE97)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El (2039-12-12S)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- Beta 1 Filters Hydraulic Filtration