Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 290H20SLP / EPPENSTEINER
Mfr # B1HF0055338
Zoro # G510476255
product price: $73.59
/ea
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 290H20SLP
- Filter Media Microglass
- Micron Rating 20 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055338
- Zoro # G510476255
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.087 in |
Length | 5.866 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 290H20SLP |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0057172 is a quality replacement for EPPENSTEINER / 290H20SLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-50)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- Beta 1 Filters Hydraulic Filters