Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 290G40A000P / EPPENSTEINER
Mfr # B1HF0057145
Zoro # G810475569
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Head Material Wire Mesh
- Length 5.866 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0057145
- Zoro # G810475569
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.866 in |
Outside Dia. | 2.087 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 290G40A000P |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0057144 is a quality replacement for EPPENSTEINER / 290G40A000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type (954-0637A)
- ARMSTRONG PUMPS Motor, 1/6 HP, 115V (817025-001)
- SPRAYON Cutting Oil, 12 oz, Aerosol, Petroleum Base (SC0208000)
- MI-T-M Guard/ Belt- Black (20-0384A18)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- Beta 1 Filters Hydraulic Filters