Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 289602 / FILTER MART
Mfr # B1HF0075559
Zoro # G110480614
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 289602
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G110480614
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 289602 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076981 is a quality replacement for FILTER MART / 289602.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009 2RS1 C3, Single Row Ball Brgs, 6009 2RS1 C3 (6009 2RS1 C3)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 14:1 (F842B-14K-B7-M1)
- CAMIE Dry Silicone, 20oz (999-1)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- Beta 1 Filters Hydraulic Filtration