Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 288498 / FILTER MART
Mfr # B1HF0127563
Zoro # G510492538
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Cellulose
- Micron Rating 25 µ
- Outside Dia. 4.488 in
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0127563
- Zoro # G510492538
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 13.346 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 288498 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0127565 is a quality replacement for FILTER MART / 288498.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- WEATHERHEAD Adapter Ring, 63782 (T-410-25)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filtration