Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 285453 / FILTER MART
Mfr # B1HF0048295
Zoro # G110483660
product price: $105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns
$211.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 285453
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048295
- Zoro # G110483660
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 5.413 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 285453 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0048922 is a quality replacement for FILTER MART / 285453.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V1000 V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (13V728)
- ARO Filter/Regulator/Lubricator, 58 cfm (C38221-600)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210-2NSE9 C3)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- Beta 1 Filters Hydraulic Filtration