Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 282735 / FILTER MART
Mfr # B1HF0091474
Zoro # G810494447
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 282735
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091474
- Zoro # G810494447
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 10 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 282735 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0092457 is a quality replacement for FILTER MART / 282735.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RPP GOLD Timing G BELT T-BELTS 8mm pitch x 18mm W (800-8MG-18)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- OREGON Filter, Hydraulic -MTD (83-014)
- Beta 1 Filters Hydraulic Filtration