Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 282335 / FILTER MART
Mfr # B1HF0096860
Zoro # G110487705
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 282335
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096860
- Zoro # G110487705
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.091 in |
Outside Dia. | 3.543 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 282335 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0097223 is a quality replacement for FILTER MART / 282335.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Moisture Absorbing Blue Silica, PK600 (BSG-10G)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- TRITAN Min Ball Bearing, PS, 0.875In Bore Dia (R14 ZZ PRX)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- Beta 1 Filters Hydraulic Filtration