Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2820L06B08 / SEPARATION TECHNOLOGIES
Mfr # B1HF0006386
Zoro # G510478075
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part 2820L06B08
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006386
- Zoro # G510478075
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.189 in |
Outside Dia. | 2.992 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | 2820L06B08 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021780 is a quality replacement for SEPARATION TECHNOLOGIES / 2820L06B08.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 2Hp Explosion Proof Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Epfc (119434.00)
- DYNABRADE Boot (57822)
- JAF Yoke Roller, 12mm, Bore, 35mm, 15.9mmW (305701-ZZ)
- WEATHERHEAD Fitting 1/2In O-Ring Connector 90 Degree (C5515X8)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A10ANP01, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filters