Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 27KS7 / SCHROEDER
Mfr # B1HF0132907
Zoro # G510490336
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 27KS7
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132907
- Zoro # G510490336
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 27.953 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 27KS7 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0134935 is a quality replacement for SCHROEDER / 27KS7.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 42.4 in L Outside, 11/32 in THK (AX40)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- ELESA Breather caps, SFN.40-3/8 NPT+F (SFN. (inch sizes))
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- Beta 1 Filters Hydraulic Filtration