Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 270Z222A / PARKER/FAIREY ARLON
Mfr # B1HF0048048
Zoro # G810483021
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part 270Z222A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048048
- Zoro # G810483021
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.134 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | 270Z222A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051435 is a quality replacement for PARKER/FAIREY ARLON / 270Z222A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISEL LFS-12-3 Linear Rail (235300 0049)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- FESTO Self-Aligning Rod Coupler FK-M8 (FK-M8)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- CHIEF Filter Assembly Spin-On, 10 Micron, 150 PSI, 55 Gpm, 1 1/4 NPTf Port (226009)
- Beta 1 Filters Hydraulic Filters