Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 270L222A / PARKER/FAIREY ARLON
Mfr # B1HF0048048
Zoro # G110482724
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part 270L222A
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048048
- Zoro # G110482724
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.134 in |
Outside Dia. | 2.898 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | 270L222A |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051415 is a quality replacement for PARKER/FAIREY ARLON / 270L222A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 ZZ PRX)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Inlet (N37441091)
- SMC Nylon Tubing, OD 3/8", ID 0.275", 60 ft., Wt (TISA11W-20)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- Beta 1 Filters Hydraulic Filtration