Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 26041 / SIEMENS
Mfr # B1HF0135436
Zoro # G110495298
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SIEMENS
- Replaces OEM Part 26041
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135436
- Zoro # G110495298
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.346 in |
Length | 2.402 in |
Details
Replaces OEM Brand | SIEMENS |
Replaces OEM Part | 26041 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0184708 is a quality replacement for SIEMENS / 26041.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- MAIN FILTER Hydraulic Filter, replaces BIG A 92435, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filtration