Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2600R003BN4HC / HYDAC/HYCON
Mfr # B1HF0099059
Zoro # G110475719
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2600R003BN4HC
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 5.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099059
- Zoro # G110475719
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 36.26 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2600R003BN4HC |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0025503 is a quality replacement for HYDAC/HYCON / 2600R003BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.89" L, 7200 psi (1/2 FF-SS)
- NATIONAL Small Bore Inch Seal, 471833 (471833)
- MOLINE BEARING Pillow Block Brg, 1 15/16in Bore, Cst Iron (19321115)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- Beta 1 Filters Hydraulic Filtration