Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2600R003BN3HC / HYDAC/HYCON
Mfr # B1HF0099059
Zoro # G110489976
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2600R003BN3HC
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099059
- Zoro # G110489976
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2600R003BN3HC |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0111784 is a quality replacement for HYDAC/HYCON / 2600R003BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- Beta 1 Filters Hydraulic Filtration