Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 256H20XLA000P / EPPENSTEINER
Mfr # B1HF0056971
Zoro # G110475627
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 256H20XLA000P
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056971
- Zoro # G110475627
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.701 in |
Outside Dia. | 2.087 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 256H20XLA000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0056976 is a quality replacement for EPPENSTEINER / 256H20XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- MARCO Air Hose Coupling 4-Lug 1-1/4" ID - Hose End (10HE3)
- REELCRAFT Hose Assembly (601036-75)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- Beta 1 Filters Hydraulic Filters