Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 256H20SLP / EPPENSTEINER
Mfr # B1HF0056971
Zoro # G410475624
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 256H20SLP
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056971
- Zoro # G410475624
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.701 in |
Outside Dia. | 2.087 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 256H20SLP |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0056975 is a quality replacement for EPPENSTEINER / 256H20SLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DAYTON 5V850 V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (13V744)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filters