Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2521405 / WACKER NEUSON
Mfr # B1HF0135439
Zoro # G110496523
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WACKER NEUSON
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135439
- Zoro # G110496523
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 11.614 in |
Details
Replaces OEM Brand | WACKER NEUSON |
Replaces OEM Part | 2521405 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113992 is a quality replacement for WACKER NEUSON / 2521405.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX158 Cogged V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (6L308)
- FAG BEARINGS FAG-608 2RS G11 3110-00-107-7572, SelfAligning Ball Bearings Double Row, 608 2RS G11 3110001077572 (608 2RS G11 3110-00-107-7572)
- ROADPRO Adjustable Metal Hose Clamps, 1/4 to 5/8" (RPHC-04)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With Clockwise Rotation And 2 Inch Diameter Gear (CH102120CW)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filtration