Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2360H10LLP / EPPENSTEINER
Mfr # B1HF0055189
Zoro # G110485701
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 2360H10LLP
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10.827 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055189
- Zoro # G110485701
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.827 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 2360H10LLP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0056664 is a quality replacement for EPPENSTEINER / 2360H10LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Flat Body Cyl., 50 tons, 0.63" Stroke (HF5006)
- PARKER Colorflow 1/8" FNPT Brass Check Valve (C200B)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (6653)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- Beta 1 Filters Hydraulic Filtration