Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 232H20XLA000P / EPPENSTEINER
Mfr # B1HF0055283
Zoro # G510485103
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 232H20XLA000P
- Filter Media Microglass
- Micron Rating 20 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055283
- Zoro # G510485103
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.693 in |
Length | 3.268 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 232H20XLA000P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0056587 is a quality replacement for EPPENSTEINER / 232H20XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor1Hp 1750Rpm 208-230/460V3Ph Mt (169233)
- DAYTON AC Gearmotor, 65 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD97)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFG3)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- Beta 1 Filters Hydraulic Filters