Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2225H10SLA000P / EPPENSTEINER
Mfr # B1HF0056471
Zoro # G110484643
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 2225H10SLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056471
- Zoro # G110484643
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.858 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 2225H10SLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0056473 is a quality replacement for EPPENSTEINER / 2225H10SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK1)
- FOSTER Plug, 1/4" 1/8"MPT, Brass (FP351)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- BLUBIRD Avagard Braided Polyurethane Recoil Hose 1/4in x 15ft (PUBR1415)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- Beta 1 Filters Hydraulic Filtration