Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 218H20LLP / EPPENSTEINER
Mfr # B1HF0056383
Zoro # G710484241
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 218H20LLP
- Filter Media Microglass
- Micron Rating 20 µ
- Length 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056383
- Zoro # G710484241
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 2.087 in |
Outside Dia. | 1.693 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 218H20LLP |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0056382 is a quality replacement for EPPENSTEINER / 218H20LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C733M-140 Metric Shrink Disc Standard Duty (C733M-140)
- SPRAYWAY Flex-O Spray Coat, 20oz, 12PK (SW727)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- DEUBLIN Union 1 NPT RH (357-000-002083)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- Beta 1 Filters Hydraulic Filtration