Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2140K10P / EPPENSTEINER
Mfr # B1HF0056221
Zoro # G410483872
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 2140K10P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056221
- Zoro # G410483872
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 5.984 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 2140K10P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0056267 is a quality replacement for EPPENSTEINER / 2140K10P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, Lubricant Film: Wet (L212)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- D&D 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- Beta 1 Filters Hydraulic Filters