Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2140H10XLA000M / REXROTH
Mfr # B1HF0056221
Zoro # G510480504
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 2140H10XLA000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056221
- Zoro # G510480504
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 5.984 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 2140H10XLA000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0060276 is a quality replacement for REXROTH / 2140H10XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF, CS Z3 (H47640Z3)
- CRC Food Grade Machine Oil, H1 Food Grade, 32 to 300 Degrees F, 16 Oz. Aerosol Can, Clear (03081)
- SMC Valve, Body Port, 2 Position, 24VDC, M5 Port (SY3120-5LOU-M5)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filtration