Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2140H10SLA000P / EPPENSTEINER
Mfr # B1HF0056221
Zoro # G110483691
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 2140H10SLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056221
- Zoro # G110483691
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.984 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 2140H10SLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0056223 is a quality replacement for EPPENSTEINER / 2140H10SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472535 (472535)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting (5VLH2)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- Beta 1 Filters Hydraulic Filters