Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2118342 / GARDNER DENVER
Mfr # B1HF0135467
Zoro # G810492863
original price:
$53.85
9% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand GARDNER DENVER
- Replaces OEM Part 2118342
- Micron Rating 3 µ
- Application Filtration
- Length 7.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135467
- Zoro # G810492863
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Length | 7.14 in |
Outside Dia. | 3.15 in |
Details
Replaces OEM Brand | GARDNER DENVER |
Replaces OEM Part | 2118342 |
Micron Rating | 3 µ |
Application | Filtration |
Description
Beta 1 Filters B1HF0135466 is a quality replacement for GARDNER DENVER / 2118342.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- Beta 1 Filters Hydraulic Filtration