Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 21000H10SLA000P / EPPENSTEINER
Mfr # B1HF0120146
Zoro # G710497630
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 21000H10SLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Length 24.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120146
- Zoro # G710497630
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 24.724 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 21000H10SLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0120145 is a quality replacement for EPPENSTEINER / 21000H10SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005ZE)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- CINCINNATI MILACRON 11077184 Replacement/Interchange Hydraulic Filter (MF0060219)
- Beta 1 Filters Hydraulic Filters