Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2076051410 / KOMATSU
Mfr # B1HF0124230
Zoro # G910497423
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand KOMATSU
- Filter Media Microglass
- Micron Rating 20 µ
- Length 1.378 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124230
- Zoro # G910497423
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 1.378 in |
Outside Dia. | 2.441 in |
Details
Replaces OEM Brand | KOMATSU |
Replaces OEM Part | 2076051410 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0124236 is a quality replacement for KOMATSU / 2076051410.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- DODGE 216 Medium Duty Non-Expansion Single Lip Flanged Cartridge Ball Bearing Unit, 2-15/16 in Bore (126180)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800292)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- Beta 1 Filters Hydraulic Filters