Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20630PWR6A000M / REXROTH
Mfr # B1HF0120128
Zoro # G110492273
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 20630PWR6A000M
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.709 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120128
- Zoro # G110492273
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.709 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 20630PWR6A000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0122759 is a quality replacement for REXROTH / 20630PWR6A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- WECHEM Dry Silicon Spray, PK12 (A105)
- D&D 4750mm Outside Length, 22mm Top Width, 1 Ribs (XPC4750)
- K-TOOL INTERNATIONAL Grease Gun Coupler 54Ct Counter Display (KTI73952-54)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Beta 1 Filters Hydraulic Filters