Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20630H10XLA000M / REXROTH
Mfr # B1HF0120110
Zoro # G710492086
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 20630H10XLA000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120110
- Zoro # G710492086
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.709 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 20630H10XLA000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0122735 is a quality replacement for REXROTH / 20630H10XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Dry Lubricant, Aerosol Can, 9.3 Oz. (16-TDL)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DYNABRADE Bearing (11013)
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (A44/4L460)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Beta 1 Filters Hydraulic Filtration