Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2060639 / HYDAC/HYCON
Mfr # B1HF0041084
Zoro # G110476471
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2060639
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041084
- Zoro # G110476471
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2060639 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043256 is a quality replacement for HYDAC/HYCON / 2060639.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- GAST Repair Kit 16Am Reversible Sp K213 (K213)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB22NHB, Pressure Line, 6 micron (ZX-EPB22NHB)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filtration