Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 2055904 / HYDAC/HYCON
Mfr # B1HF0075495
Zoro # G110496783
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2055904
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110496783
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 3.307 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2055904 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0081337 is a quality replacement for HYDAC/HYCON / 2055904.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 60" (AX60)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK100 (1F516)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- Beta 1 Filters Hydraulic Filtration