Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20400PWR10A000M / REXROTH
Mfr # B1HF0120074
Zoro # G410497206
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 20400PWR10A000M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120074
- Zoro # G410497206
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.63 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 20400PWR10A000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0185187 is a quality replacement for REXROTH / 20400PWR10A000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D706)
- BSC PREFERRED V-Belt, 3/8 X 85 (3V850)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- HYDRAFIL BFINT515378L1110MV Replacement/Interchange Hydraulic Filter (MF0060526)
- Beta 1 Filters Hydraulic Filters