Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 20150H10XLA000M / REXROTH
Mfr # B1HF0052819
Zoro # G510479638
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 20150H10XLA000M
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052819
- Zoro # G510479638
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 9.055 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 20150H10XLA000M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0054621 is a quality replacement for REXROTH / 20150H10XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-75-11)
- KBC Ball Bearing, 10mm x 35mm x 11mm, single row deep groove ball bearing, two shields, C3 Fit (6300-ZZ KBC)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- Beta 1 Filters Hydraulic Filtration